Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 1 Trailer Hitch, 1-1/4" Ball Mount, Select Toyota Corolla

  • Mfr # 115963

  • Zoro # G3885628


product price: $224.58
/ea
Free Shipping & Returns

Key Features

Weight Carrying Capacity
2,000 LB
Weight
0
Application
2020-2021 Toyota Corolla Sedan
Material
Carbon Steel
Overall Width
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115963
Zoro #
G3885628
UPC #
612314115969
Country of Origin
United States

Dimensions

Overall Width
17
Overall Length
40.25
Width
17
Overall Height
9.45
Height
9.45
Length
40.25

Details

Weight Carrying Capacity
2,000 LB
Weight
0
Application
2020-2021 Toyota Corolla Sedan
Material
Carbon Steel
Tongue Weight
200 LB
Finish
SEMI-GLOSS BLACK POWDER COAT

Description

Connect to your lifestyle with a custom hitch receiver from CURT. All of our custom hitches are designed for a vehicle-specific fit, manufactured with pride, finished for industry-leading rust resistance and tested to rigorous SAE J684 standards for safety. This class 1 trailer hitch and ball mount combination is designed for a custom fit on select years of the Toyota Corolla (see application info to verify fitment). The hitch integrates with the vehicle's frame and provides a useful and dependable 1-1/4" x 1-1/4" receiver. The receiver is perfect for attaching the included ball mount and towing a small trailer, or for adding cargo space with a hitch-mounted cargo carrier, bike rack or other accessory. This particular class 1 hitch is rated for 2,000 pounds gross trailer weight and 200 pounds tongue weight (never exceed the lowest-rated towing component). The ball mount included with this trailer hitch quickly and easily installs into the hitch receiver and has a 3/4" trailer ball hole (trailer ball not included). It can be mounted in the rise or drop position to promote level towing. Like all CURT custom hitches, this class 1 hitch is protected with our co-cured finishing process. It is descaled for a smooth surface, immersed in liquid Bonderite for rust resistance inside and out, covered with a durable black powder coat and finally co-cured for an industry-leading rust, chip and UV-resistant shield. No matter where you're headed or which season of the year you’re towing in, this CURT hitch is equipped for long-lasting resilience to the elements. It features an open-back receiver for easy cleaning, and it comes with all the hardware necessary for the installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.