Zoro Homepage

Class 1 Trailer Hitch, 1-1/4'' Receiver, Select Acura TLX

  • Mfr # 11670

  • Zoro # G815454880


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Towing Capacity
2,000 lbs
Material
Carbon Steel
Tongue Capacity
200 lbs
Includes
Class 1 Hitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11670
Zoro #
G815454880
UPC #
612314056958
Country of Origin
United States

Dimensions

Width
7 in
Length
43 in

Details

Towing Capacity
2,000 lbs
Material
Carbon Steel
Tongue Capacity
200 lbs
Includes
Class 1 Hitch
Application
2021-2025 Acura TLX All

Description

However you define adventure -- whether it's climbing onto the back of a mountain bike, hunting from the top of a tree stand or camping with the family a long way from nowhere -- CURT class 1 hitches provide a light-duty towing receiver to help you Bring It. Each is made to fit a specific vehicle, providing easier installation, a better fit and optimal towing capacity. Custom class 1 trailer hitches are available for a variety of smaller vehicle types, including the compact car, crossover, minivan and small SUV. This particular class 1 hitch is designed to be a custom hitch for certain years of the Acura TLX to verify vehicle compatibility, see the CURT application guide at curtmfg.com. Tested in accordance with SAE J684, it offers a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. It is equipped with 1-1/4" receiver tube opening to accept a ball mount shank or other hitch mount. This class 1 hitch also comes with all necessary mounting hardware. With its lightweight design and smaller receiver tube size, a class 1 hitch is especially useful for adding cargo space with a hitch-mounted bike rack or cargo carrier. They can also typically be used to tow small trailers such as a utility trailer, kayak trailer or teardrop camper never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc. Though CURT class 1 trailer hitches are only intended for light-duty towing, we apply the same principles of quality as we do to the rest of our rear mount hitches. Each class 1 hitch is made with hands-on engineering, high-strength steel and precise welding. We use a co-cured finish of liquid A-coat, inside and out, and durable black powder coat to provide a lasting defense against rust, chips and UV rays.


  • • Rated to 2,000 lbs. gross trailer weight and 200 lbs. tongue weight
  • • Engineered with a vehicle-specific design for a custom fit
  • • Tested for safety in accordance with SAE J684
  • • Precisely welded for superior strength and fit
  • • Protected by a durable high-gloss black powder coat finish
  • • Co-cured in a rust-resistant liquid A-coat, inside and out
  • • Equipped with an open-back receiver for easy cleaning
  • • Limited lifetime warranty (one-year finish, one-year parts)
  • • Made in USA (may include imported hardware)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.