Zoro Homepage

Class 1 Trailer Hitch 114 Ball Mount Select Kia K5

  • Mfr # 116233

  • Zoro # G606901333


product price: $280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116233
Zoro #
G606901333
UPC #
612314053025
Country of Origin
United States

Description

Connect to your lifestyle with a custom hitch receiver from CURT All of our custom hitches are designed for a vehiclespecific fit manufactured with pride finished for industryleading rust resistance and tested to rigorous SAE J684 standards for safety This class 1 trailer hitch and ball mount combination is designed for a custom fit on select years of the Honda HRV see application info to verify fitment The hitch integrates with the vehicles frame and provides a useful and dependable 114 x 114 receiver The receiver is perfect for attaching the included ball mount and towing a small trailer or for adding cargo space with a hitchmounted cargo carrier bike rack or other accessory This particular class 1 hitch is rated for 2000 pounds gross trailer weight and 200 pounds tongue weight never exceed the lowestrated towing component The ball mount included with this trailer hitch quickly and easily installs into the hitch receiver and has a 34 trailer ball hole trailer ball not included It can be mounted in the rise or drop position to promote level towing Like all CURT custom hitches this class 1 hitch is protected with our cocured finishing process It is descaled for a smooth surface immersed in liquid Acoat for rust resistance inside and out covered with a durable black powder coat and finally cocured for an industryleading rust chip and UVresistant shield No matter where youre headed or which season of the year youre towing in this CURT hitch is equipped for longlasting resilience to the elements It features an openback receiver for easy cleaning and it comes with all the hardware necessary for the installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.