Zoro Homepage

Class 1 Trailer Hitch with 1-1/4" Ball Mount

  • Mfr # 115753

  • Zoro # G6332743


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
45
Length
45
Weight
32.000
Width
13
Tongue Weight
350 LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115753
Zoro #
G6332743
UPC #
612314048588
Country of Origin
United States

Dimensions

Overall Length
45
Length
45
Width
13
Height
10
Overall Height
10
Overall Width
13

Details

Weight
32.000
Tongue Weight
350 LB
Weight Carrying Capacity
2,000 LB
Material
Carbon Steel
Finish
GLOSS BLACK POWDER COAT

Description

Connect to your lifestyle with a custom hitch receiver from CURT. All of our custom hitches are designed for a vehicle-specific fit, manufactured with pride, finished for industry-leading rust resistance and tested to rigorous SAE J684 standards for safety. This class 1 trailer hitch and ball mount combination is designed for a custom fit on select years of the Kia Soul (see application info to verify fitment). The hitch integrates with the vehicle's frame and provides a useful and dependable 1-1/4" x 1-1/4" receiver. The receiver is perfect for attaching the included ball mount and towing a small trailer, or for adding cargo space with a hitch-mounted cargo carrier, bike rack or other accessory. This particular class 1 hitch is rated for 2,000 pounds gross trailer weight and 200 pounds tongue weight (never exceed the lowest-rated towing component). The ball mount included with this trailer hitch quickly and easily installs into the hitch receiver and has a 3/4" trailer ball hole (trailer ball not included). It can be mounted in the rise or drop position to promote level towing. Like all CURT custom hitches, this class 1 hitch is protected with our co-cured finishing process. It is descaled for a smooth surface, immersed in liquid Bonderite for rust resistance inside and out, covered with a durable black powder coat and finally co-cured for an industry-leading rust, chip and UV-resistant shield. No matter where you're headed or which season of the year you’re towing in, this CURT hitch is equipped for long-lasting resilience to the elements. It features an open-back receiver for easy cleaning, and it comes with all the hardware necessary for the installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.