Zoro Homepage

Class 2 Trailer Hitch, 1-1/4" Ball Mount, Chevy Equinox, GMC Terrain

  • Mfr # 122013

  • Zoro # G8183439


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Width
10
Length
48
Material
Carbon Steel
Overall Width
22
Overall Height
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122013
Zoro #
G8183439
UPC #
612314050086
Country of Origin
United States

Dimensions

Width
10
Length
48
Overall Width
22
Overall Height
10
Overall Length
48
Height
22

Details

Material
Carbon Steel
Tongue Weight
350 LB
Weight
35.000
Application
2018-2020 Chevrolet Equinox Excluding Diesel; 2018-2020 GMC Terrain Excluding Diesel
Weight Carrying Capacity
3,500 LB

Description

A CURT trailer hitch is the key to pursuing your passions, whether you're taking the family boat out for an afternoon on the water or packing up the mountain bikes for a day on the trails. This CURT class 2 hitch is perfect for towing a small trailer, such as a boat trailer, lightweight camper or utility trailer. It can also be used to mount a hitch cargo carrier or bike rack (never exceed the lowest-rated towing component). Like all CURT custom hitches, this class 2 trailer hitch is made for a vehicle-specific fit. It is engineered to seamlessly integrate with select years of the Chevrolet Equinox and GMC Terrain (see application info to verify fitment). It is rated for 3,500 pounds gross trailer weight and 525 pounds tongue weight. It is also equipped with 1-1/4" x 1-1/4" hitch receiver to accept the included ball mount. The ball mount that comes with this hitch kit has a 3/4" trailer ball hole and can be positioned in the drop or rise orientation for level towing with your specific trailer (trailer ball not included). Like all CURT custom receiver hitches, this class 2 hitch is designed, manufactured, finished and tested with the utmost care. It is engineered for a precise fit, easy installation, maximum towing strength and an integrated look on the vehicle. It is also tested to SAE J684 protocols for safety. This class 2 trailer hitch is finished with our industry-leading dual-coat process for unparalleled rust, chip and UV resistance. It is descaled for a smooth surface, submersed in liquid Bonderite for rust prevention inside and out, covered with a highly durable powder coat, and finally co-cured for a dependable shield against the elements. This class 2 hitch comes with a ball mount, hitch pin and mounting hardware for a complete installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.