Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Trailer Hitch, 1-1/4" Receiver, Chevy Equinox, GMC Terrain

  • Mfr # 12201

  • Zoro # G8183597


product price: $212.78
/ea
Free Shipping & Returns

Key Features

Weight Carrying Capacity
3,500 LB
Overall Height
10
Overall Width
22
Width
10
Weight
35.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12201
Zoro #
G8183597
UPC #
612314122011
Country of Origin
United States

Dimensions

Overall Height
10
Overall Width
22
Width
10
Height
22
Overall Length
48
Length
48

Details

Weight Carrying Capacity
3,500 LB
Weight
35.000
Tongue Weight
525 LB
Application
2018-2020 Chevrolet Equinox Excluding Diesel; 2018-2020 GMC Terrain Excluding Diesel
Material
Carbon Steel

Description

Whatever the next checkpoint is on your adventure -- whether it's getting your bike on the trail before sunrise or making it to the campground before dark -- CURT class 2 hitches let you Bring It with confidence. These receiver hitches are made to handle most light-duty towing applications and offer a custom fit for your vehicle. Typically used on full-size cars, crossovers, compact SUVs, minivans or even compact pickup trucks, a CURT class 2 trailer hitch complements the design of smaller vehicles. This particular class 2 hitch is made to be a custom hitch for certain years of the Chevrolet Equinox and GMC Terrain (to verify vehicle compatibility, see application info). It offers a weight carrying capacity of 3,500 lbs. GTW and 525 lbs. TW. Class 2 trailer hitches can typically be used to tow a variety of lightweight trailers, such as a small utility trailer, small fishing boat trailer or popup camper (NOTE: Never exceed the lowest weight capacity of any towing component). They are also perfect for adding cargo space to your vehicle with a bike rack or cargo carrier. This class 2 hitch features a 1-1/4" receiver tube to accept a ball mount shank or other hitch-mounted accessory. For safety, it is tested in accordance with SAE J684. A custom trailer hitch design requires extra care, and as such, CURT class 2 hitches are engineered using real vehicles and hands-on research. We use high-strength steel, robotic welding and rigorous testing to produce hitches that are built to fit your lifestyle. To ensure that each hitch will be a reliable extension of your vehicle, we also finish our hitches in a co-curing of liquid Bonderite and black powder coat, giving them long-lasting rust and wear resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.