Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Trailer Hitch, 1-1/4" Receiver, Select Nissan Rogue

  • Mfr # 12202

  • Zoro # G700918145


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Height
33
Overall Height
14
Weight
37.000
Length
14
Weight Carrying Capacity
3,500 LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12202
Zoro #
G700918145
UPC #
612314122028
Country of Origin
United States

Dimensions

Height
33
Overall Height
14
Length
14
Overall Length
48
Width
48
Overall Width
33

Details

Weight
37.000
Weight Carrying Capacity
3,500 LB
Material
Carbon Steel
Application
2021-2021 Nissan Rogue All
Tongue Weight
525 LB
Finish
GLOSS BLACK POWDER COAT

Description

Whatever the next checkpoint is on your adventure -- whether it's getting your bike on the trail before sunrise or making it to the campground before dark -- CURT class 2 hitches let you Bring It with confidence. These receiver hitches are made to handle most light-duty towing applications and offer a custom fit for your vehicle. Typically used on full-size cars, crossovers, compact SUVs, minivans or even compact pickup trucks, a CURT class 2 trailer hitch complements the design of smaller vehicles. This particular class 2 hitch is made to be a custom hitch for certain years of the Nissan Rogue (to verify vehicle compatibility, see application info). It offers a weight carrying capacity of 3,500 lbs. GTW and 525 lbs. TW. Class 2 trailer hitches can typically be used to tow a variety of lightweight trailers, such as a small utility trailer, small fishing boat trailer or popup camper (NOTE: Never exceed the lowest weight capacity of any towing component). They are also perfect for adding cargo space to your vehicle with a bike rack or cargo carrier. This class 2 hitch features a 1-1/4" receiver tube to accept a ball mount shank or other hitch-mounted accessory. For safety, it is tested in accordance with SAE J684. A custom trailer hitch design requires extra care, and as such, CURT class 2 hitches are engineered using real vehicles and hands-on research. We use high-strength steel, robotic welding and rigorous testing to produce hitches that are built to fit your lifestyle. To ensure that each hitch will be a reliable extension of your vehicle, we also finish our hitches in a co-curing of liquid A-coat and black powder coat, giving them long-lasting rust and wear resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.