Zoro Homepage

Class 3 Trailer Hitch, 2-in. Receiver, Select Jeep Wrangler JL EcoDiesel

  • Mfr # 13564

  • Zoro # G209577768


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Width
11.875
Height
8.25
Material
Carbon Steel
Length
15.125
Weight
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13564
Zoro #
G209577768
UPC #
612314056071
Country of Origin
United States

Dimensions

Width
11.875
Height
8.25
Length
15.125

Details

Material
Carbon Steel
Weight
15

Description

Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Jeep Wrangler JL EcoDiesel see application info to verify vehicle compatibility. It provides a weight carrying capacity of 3,500 lbs. GTW and 350 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 4,000 lbs. WD and 400 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more NOTE: Never exceed the lowest-rated towing component. Each class 3 hitch has a 2 receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.