Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150

  • Mfr # 13475

  • Zoro # G800918144


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Finish
GLOSS BLACK POWDER COAT
Width
41
Weight Carrying Capacity
6,000 LBS
Tongue Weight
900 LBS
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13475
Zoro #
G800918144
UPC #
612314134755
Country of Origin
United States

Dimensions

Width
41
Length
12
Overall Width
25
Overall Length
41
Overall Height
12
Height
25

Details

Finish
GLOSS BLACK POWDER COAT
Weight Carrying Capacity
6,000 LBS
Tongue Weight
900 LBS
Weight Distribution
10,000 LBS
Material
Carbon Steel
Weight
43.210
Application
2015-2021 Ford F-150 Without factory receiver

Description

Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Ford F-150 (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 6,000 lbs. GTW and 900 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 10,000 lbs. WD and 1,000 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.