Zoro Homepage

Class 3 Trailer Hitch, 2'' Receiver, Select Ford Ranger

  • Mfr # 13607

  • Zoro # G715454874


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Tongue Capacity
750 lbs
Towing Capacity
7500 lbs
Material
Carbon Steel
Includes
Class 3 Hitch
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13607
Zoro #
G715454874
UPC #
612314057320
Country of Origin
United States

Dimensions

Width
11 in
Length
44 in

Details

Tongue Capacity
750 lbs
Towing Capacity
7500 lbs
Material
Carbon Steel
Includes
Class 3 Hitch
Application
2024-2025 Ford Ranger All

Description

Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Ford Ranger see application info to verify vehicle compatibility. It provides a weight carrying capacity of 7,500 lbs. GTW and 750 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 8,000 lbs. WD and 800 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more NOTE: Never exceed the lowest-rated towing component. Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.


  • • Rated to 7,500 lbs. gross trailer weight and 750 lbs. tongue weight
  • • Compatible with weight distribution hitch (8,000 lbs. WD / 800 lbs. WDTW)
  • • Engineered with a vehicle-specific design for a custom fit
  • • Concealed main body for OE look and seamless integration with the vehicle
  • • Tested for safety in accordance with SAE J684
  • • Precisely welded for superior strength and fit
  • • Protected by a durable high-gloss black powder coat finish
  • • Co-cured in a rust-resistant liquid A-coat, inside and out
  • • Equipped with an open-back receiver for easy cleaning
  • • Limited lifetime warranty (one-year finish, one-year parts)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.