Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 Trailer Hitch, 2 Receiver, Select Honda Odyssey

  • Mfr # 13523

  • Zoro # G808196452


product price: $248.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13523
Zoro #
G808196452
UPC #
612314055081
Country of Origin
United States

Description

Whatever your task at hand whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close CURT class 3 trailer hitches offer the strength needed for serious towing They make it easy to hitch up and Bring It, offering a vehiclespecific fit and the weight capacity to handle a variety of trailers Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs Because of their weight range, they are also found on fullsize cars, crossovers and minivans Each customfit class 3 hitch package is made for vehiclespecific mounting This particular kit fits certain years of the Honda Odyssey see application info to verify vehicle compatibility It provides a weight carrying capacity of 3,500 lbs GTW and 525 lbs TW CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more NOTE Never exceed the lowestrated towing component Each class 3 hitch has a 2 receiver tube and is tested in accordance with SAE J684 for safety To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a handson approach and are constructed with rugged, highstrength steel and precise welding We also protect our class 3 hitches in a cocured finish of liquid Acoat and black powder coat for superior resistance to rust, chipping and UV damage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.