Zoro Homepage

Class 3 Trailer Hitch, 2'' Receiver, Select Infiniti QX50

  • Mfr # 13601

  • Zoro # G615454875


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Towing Capacity
4,000 lbs
Width
19 in
Tongue Capacity
400 lbs
Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13601
Zoro #
G615454875
UPC #
612314136018
Country of Origin
United States

Dimensions

Width
19 in
Length
44 in

Details

Material
Carbon Steel
Towing Capacity
4,000 lbs
Tongue Capacity
400 lbs
Color
Gloss Black Powder Coat
Includes
Class 3 Hitch
Application
2019-2024 INFINITI QX50 All

Description

Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Infiniti QX50 see application info to verify vehicle compatibility. It provides a weight carrying capacity of 4,000 lbs. GTW and 400 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more NOTE: Never exceed the lowest-rated towing component. Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.


  • • Rated to 4,000 lbs. gross trailer weight and 400 lbs. tongue weight
  • • Engineered with a vehicle-specific design for a custom fit
  • • Concealed main body for OE look and seamless integration with the vehicle
  • • Tested for safety in accordance with SAE J684
  • • Precisely welded for superior strength and fit
  • • Protected by a durable high-gloss black powder coat finish
  • • Co-cured in a rust-resistant liquid A-coat, inside and out
  • • Limited lifetime warranty (one-year finish, one-year parts)
  • • Made in USA (may include imported hardware)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.