Zoro Homepage

Class 3 Trailer Hitch, 2" Receiver, Select Toyota Venza

  • Mfr # 13468

  • Zoro # G3885759


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12
Finish
GLOSS BLACK POWDER COAT
Overall Height
21
Length
12
Overall Width
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13468
Zoro #
G3885759
UPC #
612314134687
Country of Origin
United States

Dimensions

Overall Length
12
Overall Height
21
Length
12
Overall Width
44
Width
44
Height
21

Details

Finish
GLOSS BLACK POWDER COAT
Application
2021-2021 Toyota Venza All
Weight Carrying Capacity
2,000 LB
Tongue Weight
200 LB
Weight
35
Material
Carbon Steel

Description

Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Toyota Venza (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.