Class 4 Hitch, 2" Receiver, Select Ford F350, F450, F550, F650, F750
- Mfr # 14018
- Zoro # G9671585
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Weight
59.000
Standards
SAE J684
Width
27.000
Material
Carbon Steel
Height
8.000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14018
- Zoro #
- G9671585
- UPC #
- 612314047512
- Country of Origin
- United States
- Weight
- 59.000
- Standards
- SAE J684
- Material
- Carbon Steel
- Capacity
- 10,000 lbs. GTW, 1,000 lbs. TW
- Application
- 2020-2020 Ford F-350 Super Duty Cab & Chassis with 34 In. Frame; 2020-2020 Ford F-450 Super Duty Cab & Chassis with 34 In. Frame; 2020-2020 Ford F-550 Super Duty All; 2020-2020 Ford F650 All; 2020-2020 Ford F750 All
Dimensions
- Width
- 27.000
- Height
- 8.000
- Length
- 37.000
- Overall Width
- 8.000
- Overall Length
- 37.000
- Overall Height
- 27.000
Description
Whatever the next item is on your to-do list -- whether it's arriving at the jobsite before dawn or getting your travel trailer set up in time to see the sunset -- CURT class 4 trailer hitches offer greater towing power to let you Bring It. These custom receiver hitches are built to tackle bigger jobs and bolder adventures, all while giving you a custom fit for your vehicle. Class 4 hitches are available for a variety of makes and models, from pickup trucks and SUVs to full-size and commercial vans. This particular class 4 hitch fits certain years of the Ford F350 Super Duty, F450 Super Duty, F550 Super Duty, F650 and F750 (to verify vehicle compatibility, see application info). It provides a weight carrying capacity of 10,000 lbs. GTW and 1,000 lbs. TW. It can also accept a weight distributing hitch, offering a maximum WD capacity of 12,000 lbs. and a WDTW of 1,200 lbs. CURT class 4 tow hitches are as much suited for work as they are for play. With their high load capacities, they are typically used for towing larger trailers, including everything from a double-axle utility trailer or livestock trailer to a full-length camper or large boat trailer (NOTE: Never exceed the lowest weight capacity of any towing component). All CURT class 4 receiver hitches come with a 2" receiver tube opening and all the necessary hardware for a complete installation. From light-duty to heavy-duty, every CURT custom hitch is engineered to be vehicle-specific, using actual vehicles to create the optimal design. We then combine high-strength steel, precise welding and a co-cured finish of liquid Bonderite and durable black powder coat to provide you with a hitch you can depend on. To prove it, we test all our hitches in accordance with SAE J684 for safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.