Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cld-Wthr Replacment RV Blade Harness, 10 ft.

  • Mfr # 56613

  • Zoro # G8656492


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Elastomer
Type
7-Way Connector
For Use With
Tail Lights, Turn Signals, Electric Trailer Brakes, Auxiliary Power, Reverse Lights and Brake Lights
Length
10 ft.
Connection Type
7-Way RV Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56613
Zoro #
G8656492
UPC #
612314566136
Country of Origin
China

Dimensions

Length
10 ft.

Details

Material
Thermoplastic Elastomer
Type
7-Way Connector
For Use With
Tail Lights, Turn Signals, Electric Trailer Brakes, Auxiliary Power, Reverse Lights and Brake Lights
Item
Cold-Weather Replacement RV Blade Harness,10 ft.
Connection Type
7-Way RV Blade

Description

Cold-Weather Replacement RV Blade Harness,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.