Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Grab Hook, 1/4", 81330

  • Mfr # 81330

  • Zoro # G8656459


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Steel
For Use With
Connect Safety Chains From Trailer to Tow Vehicle
Type
Clevis Grab Hook
Application
Commercial and Industrial
Size (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81330
Zoro #
G8656459
UPC #
612314103300
Country of Origin
China

Dimensions

Size (In.)
1/4"

Details

Item
Clevis Grab Hook,1/4",81330
Material
Steel
For Use With
Connect Safety Chains From Trailer to Tow Vehicle
Type
Clevis Grab Hook
Application
Commercial and Industrial

Description

Clevis Grab Hook,1/4 In.,81330

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.