Zoro Homepage

Clevis Grab Hook, 5400 lb., 3/8"

  • Mfr # 81350

  • Zoro # G8651647


product price: $11.15
/ea

Key Features

Material
Steel
Type
Clevis Grab Hook
For Use With
Connect Safety Chains From Trailer to Tow Vehicle
Size (In.)
3/8"
Application
Commercial and Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81350
Zoro #
G8651647
UPC #
612314103508
Country of Origin
China

Dimensions

Size (In.)
3/8"

Details

Item
Clevis Grab Hook,5400 lb.,3/8"
Material
Steel
Type
Clevis Grab Hook
For Use With
Connect Safety Chains From Trailer to Tow Vehicle
Application
Commercial and Industrial

Description

Clevis Grab Hook,5400 lb.,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.