Zoro Homepage

Clevis Grab Hook, 6600 lb., 3/8"

  • Mfr # 81438

  • Zoro # G8651400


product price: $13.49
/ea

Key Features

Material
Steel
Type
Clevis Grab Hook
Application
Commercial and Industrial
For Use With
Connect Safety Chains From Trailer to Tow Vehicle
Size (In.)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81438
Zoro #
G8651400
UPC #
612314103805
Country of Origin
China

Dimensions

Size (In.)
3/8"

Details

Item
Clevis Grab Hook,6600 lb.,3/8"
Material
Steel
Type
Clevis Grab Hook
Application
Commercial and Industrial
For Use With
Connect Safety Chains From Trailer to Tow Vehicle

Description

Clevis Grab Hook,6600 lb.,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.