Clevis Pin, 1/2 in Dia Pin, 3-5/8 in OAL, Carbide/Steel, Powder-Coated

  • Mfr # 45805

  • Zoro # G616037930


product price:  $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45805
Zoro #
G616037930
UPC #
612314046522
Country of Origin
China

Description

This Curt clevis pin is a versatile towing accessory, providing a fast and easy-to-use way to secure a ball mount or other receiver hitch accessory. It can also be used as a coupling pin when towing with an ATV, UTV or lawn tractor. This clevis pin with handle features a high-strength steel construction for dependable towing power and it has a durable black powder coat finish to ensure long-lasting resistance to the elements. The pin has a diameter of 1/2 in and measures 3-5/8 in long. The extra-wide handle of this black clevis pin offers a comfortable grip and is easy to grasp and convenient to operate compared to most trailer hitch pins. It also features a rubber coating to promote maximum comfort, enhanced grip and better rust resistance. Included with this steel clevis pin for an ATV, UTV or lawn mower is a clevis pin clip. The clip easily and securely attaches to the end of the clevis pin to ensure a reliable connection for your trailer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.