Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 5 in Usable Lg, Carbon Steel

  • Mfr # 45809

  • Zoro # G015482072


product price: $18.17
/ea

Key Features

System of Measurement
Inch
Usable Length
6 in
Material
Carbon Steel
Length
5 in
Includes
3/4" Clevis Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45809
Zoro #
G015482072
UPC #
612314056729
Country of Origin
China

Dimensions

Usable Length
6 in
Length
5 in

Details

Item
Clevis Pin
System of Measurement
Inch
Material
Carbon Steel
Includes
3/4" Clevis Pin

Description

This 3/4-inch clevis pin is intended to be a replacement pin for the CURT TruTrack trailer-mounted weight distribution hitch #17510. It is constructed from strong steel and has a highly durable black powder coat finish on the pin to outlast corrosive elements. The pin has a 3/4-inch diameter and has 4-1/8 inches of usable length. It can also be used for securing a ball mount, tow hook, lunette ring or other hitch accessory. For enhanced comfort and grip, this clevis pin has a rubber-coated handle. The extra-wide handle is easy to grasp and provides greater ease of use compared to standard hitch pins. The rubber grip also protects the handle against rain, dirt and other corrosive threats. This clevis pin with handle comes with a clevis pin clip and is also available in multiple sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.