Clevis Pin, 5/8 in Dia Pin, 4 in OAL, Carbide/Steel, Powder-Coated

  • Mfr # 45804

  • Zoro # G016037967


product price:  $19.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45804
Zoro #
G016037967
UPC #
612314046539
Country of Origin
China

Description

This Curt clevis pin is a versatile towing accessory, providing a fast and easy-to-use way to secure a ball mount or other receiver hitch accessory. It can also be used as a coupling pin when towing with an ATV, UTV or lawn tractor. This clevis pin with handle features a high-strength steel construction for dependable towing power and it has a durable black powder coat finish to ensure long-lasting resistance to the elements. The pin has a diameter of 5/8 in and measures 4 in long. The extra-wide handle of this black clevis pin offers a comfortable grip and is easy to grasp and convenient to operate compared to most trailer hitch pins. It also features a rubber coating to promote maximum comfort, enhanced grip and better rust resistance. Included with this steel clevis pin for an ATV, UTV or lawn mower is a clevis pin clip. The clip easily and securely attaches to the end of the clevis pin to ensure a reliable connection for your trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.