Zoro Homepage

Clevis Pin Ball Mount w/1" dia. Pin

  • Mfr # 45821

  • Zoro # G8656501


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size (In.)
2-1/2"
Type
Clevis Pin Ball Mount
For Use With
Receiver Tube
Length
8-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45821
Zoro #
G8656501
UPC #
612314003211
Country of Origin
China

Dimensions

Size (In.)
2-1/2"
Length
8-3/4"
Compatible Hitch Size
2 in

Details

Item
Towing Ball Mount
Color
Black
Type
Clevis Pin Ball Mount
For Use With
Receiver Tube
Includes
Clevis Pin and Clip
Rise
0 in
Tongue Capacity
600 lb
Drop
0 in
Finish
Powder Coated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Material
Carbon Steel
Weight
16.5 lb
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Gross Vehicle Weight Capacity
6,000 lb
Ball Mount Style
Ball Mount
Mount w/ Hitch Ball Style
Non-Adjustable
Vehicle Class
III
Gross Towing Weight Capacity
6,000 lb
Pin Hole to Hitch Ball Distance
8 3/4 in

Description

Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 8 3/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Clevis Pin and Clip, Weight 16.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.