Cnnctr Mounting Bracket for 7-Way RV Bld
Mfr # 58231
Zoro # G8656818
product price: $2.45
/eaSold in multiples of 4 for $9.80
Key Features
Connection Type
7-Way Blade
Type
Connector Mounting
Material
Steel
Features
Multiple Screw Holes Offer Different Mounting Options
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58231
Zoro #
G8656818
UPC #
612314923090
Country of Origin
China
Dimensions
Height
3 3/4 in
Overall Width
2 3/4 in
Details
Item
Automotive Electrical Plug
Connection Type
7-Way Blade
Type
Connector Mounting
Material
Steel
Features
Multiple Screw Holes Offer Different Mounting Options
Finish
Zinc Plated
For Use With
Vehicle or Trailer Hitch
Product Type
Connector Mounting Bracket
Color
Silver
Description
Automotive Electrical Plug, Product Type Connector Mounting Bracket, Connection Type 7-Way Blade, For Use With Vehicle or Trailer Hitch, Color Silver, Material Steel, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height 3 3/4 in, Overall Width 2 3/4 in, Features Multiple Screw Holes Offer Different Mounting Options, Finish Zinc Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.