Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Duty Trailer Hitch, 15801

  • Mfr # 15801

  • Zoro # G8656608


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy-Duty Towing Applications, Particularly Commercial Jobs
For Use With
Ram 2500 and 3500
Type
Class 5 Commercial Duty
Size (In.)
2-1/2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15801
Zoro #
G8656608
UPC #
612314158010
Country of Origin
United States

Dimensions

Size (In.)
2-1/2"

Details

Application
Heavy-Duty Towing Applications, Particularly Commercial Jobs
For Use With
Ram 2500 and 3500
Type
Class 5 Commercial Duty
Color
Black
Includes
Strong, Grade-8 Installation Hardware
Material
Carbon Steel
Item
Commercial Duty Trailer Hitch,15801

Description

Commercial Duty Trailer Hitch,15801

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.