Zoro Homepage

Connector Bracket Mounts, 57201, PK12

  • Mfr # 57201

  • Zoro # G8656678


product price: $154.99
/pk 12, $12.92/ea
Free Shipping & Returns

Key Features

Includes
(12) Connector Socket Bracket Mounts With Clamps
Color
Black
For Use With
7-Way Round and 7-Way Rv Blade Sockets
Type
Connector Mounting Bracket
Material
High-Strength Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57201
Zoro #
G8656678
UPC #
612314572014
Country of Origin
Taiwan, Province of China

Details

Item
Connector Bracket Mounts,57201,Package Quantity 12
Includes
(12) Connector Socket Bracket Mounts With Clamps
Color
Black
For Use With
7-Way Round and 7-Way Rv Blade Sockets
Type
Connector Mounting Bracket
Material
High-Strength Steel

Description

Connector Bracket Mounts,57201,Package Quantity 12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.