Shop CURT
See all product information
Create Account
Connector Mounting Bracket
- Mfr # 57016
- Zoro # G123654514
product price:Â
$
15.59
/ea
Key Features
Includes
(2) Screw
Connection Type
4-Way, 7-Way
Finish
Unfinished
Product Type
Mounting Bracket
Features
Compatible with Curt 57015 and 57020, Simple Solution for Mounting Wiring to your Trailer Hitch or the Rear of your Vehicle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57016
- Zoro #
- G123654514
- UPC #
- 612314055807
- Country of Origin
- United States
- Item
- Mounting Bracket
- Includes
- (2) Screw
- Connection Type
- 4-Way, 7-Way
- Finish
- Unfinished
- Product Type
- Mounting Bracket
- Features
- Compatible with Curt 57015 and 57020, Simple Solution for Mounting Wiring to your Trailer Hitch or the Rear of your Vehicle
- Color
- Black
- Material
- Carbon Steel
- For Use With
- Socket
- Shell Material
- Carbon Steel
- Wire Color
- Black
- Compatible Product Type
- Socket
- Traction Material
- Carbon Steel
Dimensions
- Overall Width
- 1 9/16 in
- Overall Length
- 4 3/4 in
- Height
- 3 1/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- Compatible with Curt 57015 and 57020, Simple Solution for Mounting Wiring to your Trailer Hitch or the Rear of your Vehicle
Description
Mounting Bracket, Product Type Mounting Bracket, Connection Type 4-Way, 7-Way, For Use With Socket, Color Black, Material Carbon Steel, Wire Length Not Applicable, Diameter Not Applicable, Overall Length 4 3/4 in, Height 3 1/4 in, Overall Width 1 9/16 in, Features Compatible with Curt 57015 and 57020, Simple Solution for Mounting Wiring to your Trailer Hitch or the Rear of your Vehicle, Includes (2) Screw, Finish Unfinished
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.