Connector Mounting Bracket
Mfr # 57208
Zoro # G8656687
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Color
Black
Type
Connector Mounting Bracket
Material
Steel
Connection Type
4-Way, 6-Way
Height
2 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57208
Zoro #
G8656687
UPC #
612314572083
Country of Origin
China
Dimensions
Height
2 1/4 in
Overall Width
3 1/2 in
Details
Item
Automotive Electrical Plug
Color
Black
Type
Connector Mounting Bracket
Material
Steel
Connection Type
4-Way, 6-Way
Features
Attaches to A Short Bracket Mount #57204 for Easy, No-Drill Installation, Slotted Screw Holes Allow for Different Mounting Options
Finish
Gloss
For Use With
Round Connector Sockets
Product Type
Connector Mounting Bracket
Description
Automotive Electrical Plug, Product Type Connector Mounting Bracket, Connection Type 4-Way, 6-Way, For Use With Round Connector Sockets, Color Black, Material Steel, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height 2 1/4 in, Overall Width 3 1/2 in, Features Attaches to A Short Bracket Mount #57204 for Easy, No-Drill Installation, Slotted Screw Holes Allow for Different Mounting Options, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.