Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Mounting Brackets, 57205, PK12

  • Mfr # 57205

  • Zoro # G8657131


product price: $43.99
/pk 12, $3.67/ea

Key Features

Type
Connector Mounting
Color
Black
Connection Type
7-Way RV Blade
Includes
(12) Connector Socket Mounting Brackets
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57205
Zoro #
G8657131
UPC #
612314572052
Country of Origin
Taiwan, Province of China

Details

Item
Connector Mounting Brackets,57205,Package Quantity 12
Type
Connector Mounting
Color
Black
Connection Type
7-Way RV Blade
Includes
(12) Connector Socket Mounting Brackets
Material
Steel

Description

Connector Mounting Brackets,57205,Package Quantity 12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.