Zoro Homepage

Connector Mountng Bracket for 5-Way Flat

  • Mfr # 58303

  • Zoro # G8656720


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Includes
Mounting hardware
Type
Connector Mounting Bracket
Color
Black
For Use With
5-Way Flat Connector Socket
Material
High-Strength Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58303
Zoro #
G8656720
UPC #
612314583034
Country of Origin
China

Details

Includes
Mounting hardware
Type
Connector Mounting Bracket
Item
Connector Mounting Bracket for 5-Way Flat
Color
Black
For Use With
5-Way Flat Connector Socket
Material
High-Strength Steel

Description

Connector Mounting Bracket for 5-Way Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.