Zoro Homepage

Connector Plug and Socket with 12 in Wire

  • Mfr # 58021

  • Zoro # G016060729


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58021
Zoro #
G016060729
UPC #
612314011124
Country of Origin
China

Description

Like trailer hitches and ball mounts, electrical connectors range all over the board in shape, size and capability, but no matter what your trailer's electrical functions are, you need a solid connection to keep the power flowing and ensure safety on the road. Curt electrical connectors are designed and manufactured to give you a reliable connection every time you plug in your trailer. This two-way flat wiring connector is designed to supply power to an extra electrical component on an automotive vehicle, motorcycle, boat, ATV and more. It can be used as disconnect or to wire in any number of electrical accessories such as a fan, an extra light, audio equipment or a battery. It features durable rubber-molded construction and is made with 12 in of color-coded, bonded loop wire. The wires can be cut to splice into existing wiring or left as a loop to function as a useful extension harness.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.