Zoro Homepage

Connector Socket, 60 in L

  • Mfr # 58041

  • Zoro # G616060648


product price: $11.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58041
Zoro #
G616060648
UPC #
612314904099
Country of Origin
China

Description

Like trailer hitches and ball mounts, electrical connectors range all over the board in shape, size and capability, but no matter what your trailer's electrical functions are, you need a solid connection to keep the power flowing and ensure safety on the road. Curt electrical connectors are designed and manufactured to give you a reliable connection every time you plug in your trailer. This four way flat connector is designed to supply power for tail lights, turn signals and brake lights, as well as a ground connection. It features durable rubber molded construction and is made with 60 in of standard color coded, bonded wire to easily splice into your vehicle's wiring system. This four way flat connector is a female end socket, specifically designed for the car side of the connection. It is compatible with all two wire vehicle systems.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.