Zoro Homepage

Convoluted Slit Loom Tubing, 1/2", 59827

  • Mfr # 59827

  • Zoro # G8657201


product price: $13.59
/ea

Key Features

Application
Slit Lengthwise for Easy Application to Wires
Type
Wire Protection
Size (In.)
1/2"
Length
25 ft.
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59827
Zoro #
G8657201
UPC #
612314152469
Country of Origin
United States

Dimensions

Size (In.)
1/2"
Length
25 ft.

Details

Item
Convoluted Slit Loom Tubing ,1/2",59827
Application
Slit Lengthwise for Easy Application to Wires
Type
Wire Protection
Material
Plastic
Includes
25 ft. of Tubing
Color
Black

Description

Convoluted Slit Loom Tubing ,1/2 In.,59827

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.