Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convoluted Slit Loom Tubing, 3/8", 59824

  • Mfr # 59824

  • Zoro # G8651358


product price: $0.39
/ea
Sold in multiples of 22 for $8.58

Key Features

Material
Plastic
Type
Wire Protection
Application
Slit Lengthwise for Easy Application to Wires
Size (In.)
3/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59824
Zoro #
G8651358
UPC #
612314918249
Country of Origin
United States

Dimensions

Size (In.)
3/8"

Details

Material
Plastic
Type
Wire Protection
Item
Convoluted Slit Loom Tubing,3/8",59824
Application
Slit Lengthwise for Easy Application to Wires
Color
Black

Description

Convoluted Slit Loom Tubing,3/8 In.,59824

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.