Zoro Homepage

Coupler Lock, 1/4" Pin, 1" to 3" Ltch Span

  • Mfr # 23503

  • Zoro # G8657159


product price: $20.15
/ea

Key Features

Type
Coupler Lock
Includes
(4) Keys
Size (In.)
1/4" Pin, 1" to 3" Latch Span
Color
Blue
Features
1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Right-Angle Design with Swivel Head, Watertight Dust Cap Prevents Internal Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23503
Zoro #
G8657159
UPC #
612314235032
Country of Origin
China

Dimensions

Size (In.)
1/4" Pin, 1" to 3" Latch Span
Hole Diameter
1/4 in

Details

Type
Coupler Lock
Includes
(4) Keys
Item
Automotive Hitch Lock
Color
Blue
Features
1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Right-Angle Design with Swivel Head, Watertight Dust Cap Prevents Internal Corrosion
For Use With
Trailer and Tow Vehicle
Finish
Anodized Aluminum
Vehicle Class
Universal
Lock Type
Key

Description

Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 1/4 in, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Right-Angle Design with Swivel Head, Watertight Dust Cap Prevents Internal Corrosion, Includes (4) Keys, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.