Shop CURT
See all product information
Create Account
Coupler Lock
- Mfr # 23090
- Zoro # G023654751
product price:Â
$
29.99
/ea
Key Features
Color
Orange
Material
Steel
Finish
Semi-Gloss Powder Coated
For Latch Span - Minimum
3 7/8 in
Includes
(2) Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23090
- Zoro #
- G023654751
- UPC #
- 612314056286
- Country of Origin
- China
Details
- Item
- Coupler Lock
- Color
- Orange
- Material
- Steel
- Finish
- Semi-Gloss Powder Coated
- For Latch Span - Minimum
- 3 7/8 in
- Includes
- (2) Keys
- Lock Style
- Universal
- For Latch Span - Maximum
- 4 1/2 in
- Vehicle Class
- Universal
- Product Type
- Coupler Lock
- Shell Material
- Steel
- Wire Color
- Orange
Description
Coupler Lock, Vehicle Class Universal, Includes (2) Keys, Finish Semi-Gloss Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.