Zoro Homepage

Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23022

  • Mfr # 23022

  • Zoro # G8657183


product price: $10.59
/ea

Key Features

Type
Coupler Lock
Includes
(2) Keys
Size (In.)
1/4" Pin, 3/4" Latch Span
For Use With
Trailer and Tow Vehicle
Features
1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23022
Zoro #
G8657183
UPC #
612314608027
Country of Origin
China

Dimensions

Size (In.)
1/4" Pin, 3/4" Latch Span
Hole Diameter
1/4 in

Details

Type
Coupler Lock
Includes
(2) Keys
Item
Automotive Hitch Lock
For Use With
Trailer and Tow Vehicle
Features
1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Finish
Brass
Lock Type
Key
Vehicle Class
Universal

Description

Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 1/4 in, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Includes (2) Keys, Finish Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.