Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23546

  • Mfr # 23546

  • Zoro # G8657210


product price: $22.65
/ea

Key Features

Size (In.)
1/4" Pin, 3/4" Latch Span
Type
Coupler Lock
Includes
(2) Keys
For Use With
Trailer and Tow Vehicle
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23546
Zoro #
G8657210
UPC #
612314005468
Country of Origin
China

Dimensions

Size (In.)
1/4" Pin, 3/4" Latch Span
Hole Diameter
1/4 in

Details

Item
Automotive Hitch Lock
Type
Coupler Lock
Includes
(2) Keys
For Use With
Trailer and Tow Vehicle
Finish
Brass
Features
1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Lock Type
Key
Vehicle Class
Universal

Description

Automotive Hitch Lock, Lock Type Key, For Use With Trailer and Tow Vehicle, Hole Diameter 1/4 in, Features 1/4 Turn Lock Activation, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Includes (2) Keys, Finish Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.