Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstm Wiring Harnss Extension, 7 ft., 56070

  • Mfr # 56070

  • Zoro # G8653239


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
RV Blade Socket
Application
Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
Connection Type
7-Way Blade
Length
7 ft.
Type
Custom Wiring Harness Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56070
Zoro #
G8653239
UPC #
612314560707
Country of Origin
China

Dimensions

Length
7 ft.
Height
2 3/4 in
Overall Length
7 ft
Wire Length
7 ft

Details

Item
Automotive Electrical Plug
For Use With
RV Blade Socket
Application
Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
Connection Type
7-Way Blade
Type
Custom Wiring Harness Extension
Includes
Dust Cover
Features
Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Allows for Connection of 5th Wheel or Gooseneck Wiring, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, Slit Loom Keeps Wires Contained, Spring-Loaded Dust Cover Keeps Connector Clean
Standards
IP67
Material
Plastic
Color
Black
Product Type
Wiring Harness Extension

Description

Automotive Electrical Plug, Product Type Wiring Harness Extension, Connection Type 7-Way Blade, For Use With RV Blade Socket, Color Black, Material Plastic, Wire Length 7 ft, Diameter Not Applicable, Overall Length 7 ft, Height 2 3/4 in, Overall Width Not Applicable, Standards IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.