Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Tow Bar Base Plate, Fits Select GMC Yukon, Suburban, Tahoe Z71

  • Mfr # 70146

  • Zoro # G315482635


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Includes
Tow Bar Base Plate
Width
8.5 in
Material
Carbon Steel
Length
18.5 in
Application
2021-2024 Chevrolet Suburban Z71;2022-2022 Chevrolet Silverado 1500 LTD All;2019-2021 Chevrolet Silverado 1500 All;2021-2024 Chevrolet Tahoe Z71;2021-2024 GMC Yukon XL AT4;2021-2024 GMC Yukon AT4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70146
Zoro #
G315482635
UPC #
612314056507
Country of Origin
United States

Dimensions

Width
8.5 in
Length
18.5 in

Details

Includes
Tow Bar Base Plate
Material
Carbon Steel
Application
2021-2024 Chevrolet Suburban Z71;2022-2022 Chevrolet Silverado 1500 LTD All;2019-2021 Chevrolet Silverado 1500 All;2021-2024 Chevrolet Tahoe Z71;2021-2024 GMC Yukon XL AT4;2021-2024 GMC Yukon AT4

Description

CURT tow bar base plates are engineered for a custom fit on each unique vehicle. This custom tow bar base plate fits select years of the GMC Yukon, GMC Yukon XL, Chevrolet Suburban and Chevrolet Tahoe Z71 see application info to verify fitment. It features an OE style design to fully integrate with the front of the vehicle and maintain a factory look. This Chevy / GMC tow bar baseplate is constructed from high-quality steel and is precisely welded for a perfect fit. It is physically tested for absolute safety and peace of mind while dinghy towing. It also features a unique co-cured finish of liquid A-coat and highly durable powder coat to protect against the outdoor elements. This base plate for towing comes with attachment tabs, safety cables and installation hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.