Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Tow Bar Base Plate, Select Chevrolet Suburban, Tahoe, GMC Yukon, XL

  • Mfr # 70145

  • Zoro # G215482643


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Includes
Tow Bar Base Plate
Length
36.75 in
Width
7.5 in
Application
2021-2024 Chevrolet Suburban Excluding Z71 or diesel;2021-2024 Chevrolet Tahoe Excluding Z71 or diesel;2021-2024 GMC Yukon XL Excluding AT4 or diesel;2021-2024 GMC Yukon Excluding AT4 or diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70145
Zoro #
G215482643
UPC #
612314056446
Country of Origin
United States

Dimensions

Length
36.75 in
Width
7.5 in

Details

Includes
Tow Bar Base Plate
Application
2021-2024 Chevrolet Suburban Excluding Z71 or diesel;2021-2024 Chevrolet Tahoe Excluding Z71 or diesel;2021-2024 GMC Yukon XL Excluding AT4 or diesel;2021-2024 GMC Yukon Excluding AT4 or diesel

Description

CURT tow bar base plates are engineered for a custom fit on each unique vehicle. This custom tow bar base plate fits select years of the Chevrolet Suburban, Chevrolet Tahoe, GMC Yukon and GMC Yukon XL see application info to verify fitment. It features an OE style design to fully integrate with the front of the vehicle and maintain a factory look. This Chevrolet / GMC tow bar baseplate is constructed from high-quality steel and is precisely welded for a perfect fit. It is physically tested for absolute safety and peace of mind while dinghy towing. It also features a unique co-cured finish of liquid A-coat and highly durable powder coat to protect against the outdoor elements. This base plate for towing comes with attachment tabs, safety cables and installation hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.