Zoro Homepage

Custom Tow Bar Base Plate, Select Ford F-250, F-350 Super Duty

  • Mfr # 70133

  • Zoro # G503551020


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9
Overall Length
15
Height
9
Finish
GLOSS BLACK POWDER COAT
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70133
Zoro #
G503551020
UPC #
612314701339
Country of Origin
United States

Dimensions

Overall Height
9
Overall Length
15
Height
9
Width
12
Length
15
Overall Width
12

Details

Finish
GLOSS BLACK POWDER COAT
Material
Carbon Steel
Weight
41
Application
2020-2022 Ford F-250 Super Duty All; 2020-2022 Ford F-350 Super Duty All

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.