Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Tow Bar Base Plate, Select Jeep Cherokee

  • Mfr # 70134

  • Zoro # G103551017


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Weight
41
Material
Carbon Steel
Height
17.5
Width
11.5
Overall Height
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70134
Zoro #
G103551017
UPC #
612314701346
Country of Origin
United States

Dimensions

Height
17.5
Width
11.5
Overall Height
17.5
Overall Width
11.5
Length
12
Overall Length
12

Details

Weight
41
Material
Carbon Steel
Finish
GLOSS BLACK POWDER COAT
Application
2014-2018 Jeep Cherokee Trailhawk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.