Zoro Homepage

Custom Tow Bar Base Plate, Select Jeep Wrangler TJ

  • Mfr # 70112

  • Zoro # G0174230


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
18.000
Length
36.000
Weight
38.000
Height
9.000
Overall Width
9.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70112
Zoro #
G0174230
UPC #
612314701124
Country of Origin
United States

Dimensions

Width
18.000
Length
36.000
Height
9.000
Overall Width
9.000
Overall Length
36.000
Overall Height
18.000

Details

Weight
38.000
Application
1997-2006 Jeep Wrangler TJ

Description

CURT tow bar base plates are engineered for a custom fit on each unique vehicle. This custom tow bar base plate fits select years of the Jeep Wrangler TJ (see application info to verify fitment). It features an OE style design to fully integrate with the front of the vehicle and maintain a factory look. This Jeep Wrangler TJ tow bar baseplate is constructed from high-quality steel and is precisely welded for a perfect fit. It is physically tested for absolute safety and peace of mind while dinghy towing. It also features a unique co-cured finish of liquid Bonderite and highly durable powder coat to protect against the outdoor elements. This base plate for towing comes with attachment tabs, safety cables and installation hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.