Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Tow Bar Base Plate, Select Sierra, Silverado 1500

  • Mfr # 70141

  • Zoro # G403551021


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9
Width
12
Application
2019-2022 Chevrolet Silverado 1500 All; 2019-2022 GMC Sierra 1500 All
Material
Carbon Steel
Weight
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70141
Zoro #
G403551021
UPC #
612314701414
Country of Origin
United States

Dimensions

Overall Height
9
Width
12
Overall Width
12
Length
15
Overall Length
15
Height
9

Details

Application
2019-2022 Chevrolet Silverado 1500 All; 2019-2022 GMC Sierra 1500 All
Material
Carbon Steel
Weight
27
Finish
GLOSS BLACK POWDER COAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.