Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Towed-Vehicle RV Wiring Harness, Select Lincoln Aviator

  • Mfr # 58983

  • Zoro # G3885619


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Overall Length
8
Width
8
Overall Width
8
Overall Height
4
Weight
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58983
Zoro #
G3885619
UPC #
612314589838
Country of Origin
Mexico

Dimensions

Overall Length
8
Width
8
Overall Width
8
Overall Height
4
Length
8
Height
4

Details

Weight
2.4
Application
2020-2020 Lincoln Aviator All

Description

Towing your vehicle behind your RV is a great way to experience more of the adventure on your cross-country excursions. Whether you're towing a compact car or a full-size truck, CURT has the perfect solution to help you Bring It! CURT towed-vehicle RV harnesses are a vehicle-specific, plug-and-play solution to wiring your vehicle for dinghy towing. They use original-equipment-compatible connectors to plug into your vehicle's wiring system without any cutting, splicing or soldering required. They provide a standard 4-way flat connector to plug into the RV socket and synchronize the vehicle's tail lights, turn signals and brake lights with the RV's. Because each towed-vehicle RV harness has a vehicle-specific design, installation is fast and easy. This particular RV dinghy towing wiring harness is designed for specific years of the Lincoln Aviator (see application info to verify fitment). CURT RV harnesses are also built to provide long-lasting operation. They feature integrated block diodes that protect the vehicle's circuits from the RV signals. They isolate the sensitive vehicle electronics, keeping them from overheating and short circuiting. Every CURT towed-vehicle RV harness comes ready to install with all necessary hardware included. They also come with a 4-way flat extension to provide plenty of length to plug into the RV socket, as well as a connector mounting bracket to mount the connector on the vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.