Zoro Homepage

Custom Wiring, 4-Way Flat, Select Buick Enclave, Chevrolet Traverse, GMC Acadia

  • Mfr # 56538

  • Zoro # G415454860


product price: $47.49
/ea

Key Features

Application
2025-2025 Buick Enclave All;2024-2025 Chevrolet Traverse Excluding Traverse Limited;2024-2025 GMC Acadia All
Length
9 in
Material
Thermoplastic Rubber
Includes
Custom Wiring
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56538
Zoro #
G415454860
UPC #
612314052851
Country of Origin
Mexico

Dimensions

Length
9 in
Width
4 in

Details

Application
2025-2025 Buick Enclave All;2024-2025 Chevrolet Traverse Excluding Traverse Limited;2024-2025 GMC Acadia All
Material
Thermoplastic Rubber
Includes
Custom Wiring

Description

CURT custom wiring connectors are the easiest way to outfit your vehicle with a CURT trailer wiring connection. They are built with some of the most advanced technology in the industry, and each one is custom-fitted to work with a specific make and model. Some automotive manufacturers install a special socket on the vehicle to be used for vehicle-to-trailer wiring. Although this special socket is not equipped on every vehicle, a CURT custom wiring connector -- also called a T-connector -- utilizes the socket for simple, stress-free installation. Rather than requiring you to cut, splice and solder into your vehicle's wiring system, the custom wiring connector uses a single OEM-compatible plug and instantly provides a standard, universal vehicle-to-trailer wiring connection, typically in the form a 4-way flat. All CURT custom wiring connectors are made vehicle-specific for the easiest possible installation and the best fit. This particular plug-in connector provides a 4-way flat socket and is designed to be a custom wiring option for certain years of the Buick Enclave, Chevrolet Traverse except Limited, and GMC Acadia new body style; to verify your vehicle compatibility, see application info. It comes with all necessary hardware to establish a solid connection. It also comes with a dust cover to keep the connector socket clean when not in use. To ensure long-lasting reliability, all CURT custom wiring connectors are thoroughly tested for optimal functionality. Stress is the last thing you should feel when towing a trailer -- whether you're hauling your RV to that favorite camping destination, your ATVs up to the hunting grounds or your fishing boat to the new hidden hotspot. At CURT, we think your towing equipment should add to the enjoyment of your experience, not detract from it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.