Zoro Homepage

Custom Wiring, 7-Way RV Blade, Select Buick Enclave, Chevy Traverse, GMC Acadia

  • Mfr # 56537

  • Zoro # G915454902


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Length
11 in
Application
2025-2025 Buick Enclave All;2024-2025 Chevrolet Traverse Excluding Traverse Limited;2024-2025 GMC Acadia All
Width
9 in
Includes
Custom Wiring
Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56537
Zoro #
G915454902
UPC #
612314052813
Country of Origin
Mexico

Dimensions

Length
11 in
Width
9 in

Details

Application
2025-2025 Buick Enclave All;2024-2025 Chevrolet Traverse Excluding Traverse Limited;2024-2025 GMC Acadia All
Includes
Custom Wiring
Material
Thermoplastic Rubber

Description

CURT custom wiring connectors and harnesses are the easiest way to outfit your vehicle with a trailer wiring connection for towing. Each one is custom-fitted to work with a specific make and model. This particular 7-way RV blade socket is designed to be a custom wiring option for certain years of the Buick Enclave, Chevrolet Traverse except Limited and GMC Acadia new body style; see application info to verify fitment. It provides a universal trailer connection for the tail lights, brake lights, reverse lights, turn signals, electronic trailer brakes and auxiliary power. 7prong taillight wiring can be used as a replacement or new wiring and is typically used for towing fifth wheel and gooseneck trailers. This 7 way female outlet comes with all necessary hardware to establish a solid connection, as well as a dust cover to keep the connector socket clean when not in use. All CURT custom wiring connectors are made vehicle-specific for the easiest possible installation and the best fit. Some automotive manufacturers install a special socket on the vehicle to be used for vehicle-to-trailer wiring. Although this factory tow package socket is not equipped on every vehicle, a CURT custom wiring connector also called a T-connector utilizes the socket for simple, stress-free installation. Instead of cutting, splicing and soldering into your vehicle's wiring system, the custom wiring connector uses a single OEM compatible plug and instantly provides a standard vehicle-to-trailer hitch wiring connection. To ensure long-lasting reliability, all CURT custom tconnector wiring is thoroughly tested for optimal functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.