Zoro Homepage

Custom Wiring Connector, 55441

  • Mfr # 55441

  • Zoro # G8657910


product price: $17.15
/ea

Key Features

Connection Type
4-Way Flat
For Use With
OEM Vehicle Socket
Type
Custom Wiring Connector
Includes
Dust Cover
Application
Tail Lights, Brake Lights and Turn Signals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55441
Zoro #
G8657910
UPC #
612314554416
Country of Origin
Mexico

Details

Item
Automotive Electrical Plug
Connection Type
4-Way Flat
For Use With
OEM Vehicle Socket
Type
Custom Wiring Connector
Includes
Dust Cover
Application
Tail Lights, Brake Lights and Turn Signals
Finish
Powder Coated
Features
Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing
Standards
IP67
Product Type
Wiring Connector
Color
Black
Material
Plastic

Description

Automotive Electrical Plug, Product Type Wiring Connector, Connection Type 4-Way Flat, For Use With OEM Vehicle Socket, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing, Includes Dust Cover

Restrictions

WARNING: This product can expose you to chemicals including 2-Ethylhexyl acrylate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.