Custom Wiring Connector, 56245
Mfr # 56245
Zoro # G8658260
product price: $36.29
/eaKey Features
For Use With
OEM Vehicle Socket
Connection Type
4-Way Flat
Application
Connects Tail Lights, Brake Lights and Turn Signals
Type
Custom Wiring Connector
Includes
Dust Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56245
Zoro #
G8658260
UPC #
612314562459
Country of Origin
Mexico
Details
Item
Automotive Electrical Plug
For Use With
OEM Vehicle Socket
Connection Type
4-Way Flat
Application
Connects Tail Lights, Brake Lights and Turn Signals
Type
Custom Wiring Connector
Includes
Dust Cover
Standards
IP67
Finish
Powder Coated
Features
Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing
Material
Plastic
Color
Black
Product Type
Wiring Connector
Description
Automotive Electrical Plug, Product Type Wiring Connector, Connection Type 4-Way Flat, For Use With OEM Vehicle Socket, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Backed By A Limited 1 yr Warranty, Plug-And-Play Design Eliminates the Need for Cutting or Splicing, Includes Dust Cover
Restrictions
WARNING:
This product can expose you to chemicals including 2-Ethylhexyl acrylate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.