Zoro Homepage

Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla Cross, C-HR

  • Mfr # 56517

  • Zoro # G415454914


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Application
2018-2022 Toyota C-HR All;2022-2024 Toyota Corolla Cross With LED taillights
Length
3 in
Width
6 in
Material
Thermoplastic Rubber
Includes
Custom Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56517
Zoro #
G415454914
UPC #
612314565177
Country of Origin
Mexico

Dimensions

Length
3 in
Width
6 in

Details

Application
2018-2022 Toyota C-HR All;2022-2024 Toyota Corolla Cross With LED taillights
Material
Thermoplastic Rubber
Includes
Custom Wiring

Description

If your vehicle is not equipped with wiring for towing a trailer, CURT custom wiring is the ideal solution. A custom wiring harness -- also called a T-connector -- is a simple, plug-and-play electrical device that plugs into your automotive electric system and provides a standard, universal trailer wiring connection. This is done using two or more vehicle-specific, OEM-compatible connectors to plug into the taillight assembly, eliminating the need for cutting, splicing and soldering during installation. Custom wiring harnesses are made vehicle-specific, and while they are not available for all vehicles, they do offer one of the fastest, easiest and most secure ways to wire a vehicle for towing. This particular plug-in harness provides a 4-way flat connector socket and is designed to be a custom wiring harness to fit certain years of the Toyota Corolla Cross and C-HR to verify your vehicle compatibility, see application info. It comes with all necessary wiring components to establish a reliable trailer wiring connection, as well as a dust cover to keep the connector clean when not in use. You have a picture in mind of your next destination -- maybe it's the boat landing at your favorite fishing spot, maybe it's a campsite that overlooks one of nature's masterpieces, or maybe it's the next big jobsite. However, turning that picture into a reality takes more than just daydreaming. It takes a solid connection and the right amount of power. CURT custom wiring is made with some of the most sophisticated technology in the industry and is designed to install with ease, giving you a long-lasting electrical connection for your towing hitch setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.